Abbotsford
cthgfcb130

EATON GFCB130 30Amp, 1-Pole, Cutler-Hammer Ground Fault Circuit Breaker, 10 kAIC, Type BR

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:GFCB130

Description

Ground fault circuit breaker.

Specifications

Brand Name Eaton Item Name Ground Fault Circuit Breaker
Type Ground Fault Circuit Breaker Number of Poles 1
Interrupt Rating 10 kAIC Amperage Rating 30 A
Voltage Rating 120 V Conductor Size 14-4 AWG
Standards UL 489 Application For Circuit Protection
UPC 786676368797

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok