Abbotsford
cthellbn3400w

EATON ELLBN3400W GFCI Circuit Breaker Molded case circuit breaker accessory 400 A, 3 P,

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:ELLBN3400W

Description

Eaton molded case circuit breaker accessory earth leakage module, Ground fault modules, 400 A, Three-pole, 120-480 V, Frame J-K, Series G

Specifications

Brand Name Eaton Item Name GFCI Circuit Breaker
Type Ground Fault Modules Series G
Number of Poles 3 Amperage Rating 400 A
Voltage Rating 120 - 480 V Mounting Type Bottom
Frequency Rating 50/60 Hz Frame Frame J-K
Dimensions 4.06 in L x 5.48 in W x 15.38 in H Standards UL Listed
Application For Circuit Protection UPC 782116142071

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok