Abbotsford
gedthqb1120gfep

ABB THQB1120GFEP 20Amp 120Vac, 10KAIC, 1-Pole General Electric Q-Line Miniature Circuit Breaker, GFEP

Price $721.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQB1120GFEP

Description

Q-Line Bolt-on Circuit Breaker with 120 VAC, ground fault circuit interrupters, 1-pole, 20 A rating, wire range 14 to 8 copper, 12 to 8 aluminum and 10 kA interrupting rating.

Specifications

Brand Name GE Item Name Miniature Circuit Breaker with GFCI
Type Type THQB Series Q-Line
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120/240 VAC
Mounting Type Bolt-On Trip Range 30 mA
Phase 1 Frequency Rating 50/60 Hz
Conductor Size 12-8 AWG Aluminum, 14-8 AWG Copper Actuator Pivot/Toggle
Housing Material Plastic Trip Type Non-Interchangeable, Thermal Magnetic
Temperature Rating 10 - 50 °C Dimensions 2-3/8 in L x 1 in W x 3-9/32 in H
Standards CSA Certified, CSA LR10263, UL Listed, UL E51075 UPC 783164060164

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok