Abbotsford
gedthqb1130gfep

ABB THQB1130GFEP 30Amp 120Vac, 10KAIC, 1-Pole General Electric Q-Line Miniature Circuit Breaker, GFEP

Price $721.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THQB1130GFEP

Description

Q-Line® circuit breakers are 1 in W per pole, compact, thermal magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q-Line® used for bolting to the bus connections of load centers and lighting panels. All Q-Line® circuit breakers feature quick-make/quick-break mechanisms, common trip bars and easy to spot trip indication to ensure safety and reliability.

Specifications

Brand Name GE Item Name Ground Fault Circuit Breaker
Series Q-Line Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 30 A
Voltage Rating 120/240 VAC Mounting Type Bolt-On
Phase 1 Conductor Size 14 - 8 AWG
Trip Type Non-Interchangeable, Thermal Magnetic Dimensions 1 in W x 3-9/32 in H x 2-3/8 in D
UPC 783164060195

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok