gedthql1120gfep

ABB THQL1120GFEP 20Amp 120/240VAC 1 Pole General Electric Plug-In Mount Ground Fault Q-Line Molded Case Circuit Breaker

In Stock
Price $268.48 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:THQL1120GFEP

Description

Molded case circuit breaker, Q-Line, Plug-in circuit breakers 240 V Class, THQL and THHQL 120 VAC, equipment protection ground fault circuit breakers internal common trip. Solid or stranded for 14-10 AWG.

Specifications

Brand Name GE Item Name GFCI Circuit Breaker
Type Type THQL Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 20 A
Voltage Rating 120/240 VAC Terminal Connection Plug-In
Mounting Type Plug-In Phase 1
Frequency Rating 50/60 Hz Conductor Size 14-8 AWG, 12-8 AWG
Actuator Pivot/Toggle Frame Q-Line
Housing Material Plastic Trip Type Non-Interchangeable, Thermal Magnetic, Long Time and Instantaneous
Temperature Rating 10 - 50 °C Dimensions 2 in W x 2-3/8 in D x 3-9/32 in H
Application For Electrical Distribution and Control UPC 783164321067

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok