gedthql2115gfep

ABB THQL2115GFEP 15Amp 2-Pole General Electric THQL GFEP Q-Line Miniature Circuit Breakers

In Stock
Price $256.55 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:thql2115gfep

Description

Circuit breaker. 2-poles, 15 A, 120 VAC. 1 inch plug-in type. 60°C conductor rating. Box type terminals. 10 kAIC. Quick-Make, Quick-Break. Multi-pole breakers incorporate internal common trip. Ground fault.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Item Name GFCI Circuit Breaker Type Internal Common Trip
Number of Poles 2 Interrupt Rating 10 kA at 240 V
Amperage Rating 15 A Voltage Rating 120/240 VAC
Terminal Connection Plug-In Phase 1
Frame Q-Line Trip Type Thermal Magnetic
Standards cULus Listed Application For Electrical Distribution and Control
UPC 783164321111

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok