gedthql2120gf1

GESCAN THQL2120GF1 20Amp 2-Pole General Electric THQB GFCI Q-Line Miniature Circuit Breakers

Not available for order
Price $212.00 / EA
Manufacturer:GESCAN
Manufacturer #:THQL2120GF1

Description

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications.

Specifications

Brand Name Emerson Item Name Feeder Plug-In Circuit Breaker
Type Type THQL, GFCI Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 20 A
Voltage Rating 120 VAC, 120/240 VAC, 240 VAC Terminal Connection Load Lug
Conductor Size 14-8 AWG Copper, 12-8 AWG Aluminum Frame Q-Line
Trip Type Non-Interchangeable, Long Instantaneous Dimensions 2 in W x 2-3/8 in D x 3-9/32 in H
Standards GSA Compliant, UL File Number E51075 Application For Residential and Commercial Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok