gedthql2150gf1

GESCAN THQL2150GF1 50Amp 120/240V 2 Pole General Electric Q-Line Circuit Breaker Ground Fault Circuit Interrupter

Availablefor Backorder
Price $264.55 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:THQL2150GF1

Description

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QL breakers are plug-in versions of the Q Line used for connection to load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications.

Specifications

Brand Name Emerson Item Name Ground Fault Circuit Breaker
Series THQL Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 50 A
Voltage Rating 120/240 VAC Mounting Type Plug-in
Phase 1 Conductor Size 8-3 AWG Aluminum/Copper
Frame Q-Line Trip Type Non-Interchangeable/Fixed Thermal Magnetic/LIG
Dimensions 2-3/8 in L x 2 in W x 3-9/32 in H Application Residential and Commercial Applications

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok