dlrchom120gfi

GESCAN CHOM120GFI HomeLine™ GFCI/Miniature Circuit Breaker Type CHOM 20 A, 1 P, Screw Clamp

In Stock
Price $180.40 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:chom120gfi

Description

Homeline™ Ground fault miniature circuit-breaker with screw clamp terminals electrical connection. Suitable for use in HACR rated application.

Specifications

Brand Name Square D Sub Brand HomeLine™
Item Name GFCI/Miniature Circuit Breaker Type Type CHOM
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120/240 VAC
Terminal Connection Screw Clamp Mounting Type Plug-On
Phase 1 Conductor Size 14-10 AWG Aluminum/Copper
Trip Type Thermal Magnetic Temperature Rating 104 °F
Standards CSA Certified, HACR Rated, RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok