dlrchom220gfi

GESCAN CHOM220GFI HomeLine™ GFCI/Miniature Circuit Breaker Type CHOM 20 A, 2 P, Screw Clamp

Availablefor Backorder
Price $309.64 / EA
Qty EA
Manufacturer:GESCAN
Manufacturer #:chom220gfi

Description

Canadian HomeLine® circuit breakers and loadcentres circuit breakers and accessories.

Specifications

Brand Name Square D Sub Brand HomeLine™
Item Name GFCI/Miniature Circuit Breaker Type Type CHOM
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120/240 VAC
Terminal Connection Screw Clamp Mounting Type Plug-On
Phase 1 Conductor Size 12-4 AWG Aluminum/Copper
Trip Type Thermal Magnetic Temperature Rating 104 °F
Standards CSA Certified, HACR Rated, RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok