Abbotsford
lin14880r

LIND EQUIPMENT 14880R 15A 120V Lind Equipment User-Attachable GFCI Plug

Price $123.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIND EQUIPMENT
Manufacturer #:14880R

Description

User-attachable GFCI plug with 4-6 mA trip level and manual reset. Ideal for providing permanent GFCI protection to existing equipment. Simply remove the existing plug and attach the GFCI plug in its place.

Specifications

Brand Name Lind Equipment Sub Brand Lind Equipment
Item Name GFCI Adapter Plug Type Manual Reset, User-Attachable
Voltage Rating 120 V Amperage Rating 15 A
NEMA Rating 5-15P Environmental Conditions Wet locations
Application Portable ground fault protection for workers

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok