siebe115

SIEMENS CANADA BE115 15Amp 120VAC 30mA 1-Pole Siemens Type BLE Ground Fault Equipment Protection

In Stock
Price $244.83 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:be115

Description

Molded case circuit bolt-on GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed BLE BLF=10KA and BLEH BLHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name GFCI Circuit Breaker Type BL
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120 V
Terminal Connection Bolt-On Trip Range Thermal Magnetic
Frequency Rating 50/60 Hz Actuator N/A
Auxiliary Contacts N/A Frame N/A
Trip Type Thermal Magnetic Dimensions 1 in L x 4 in W x 5 in H
Standards UL 489 Application Electrical Distribution
UPC 783643266094

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok