Abbotsford
siebe120

SIEMENS CANADA BE120 20Amp 1-Pole 120VAC 30mA Type BLE Bolt-On Ground Fault Equipment Protection Circuit Breaker

Price $437.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BE120

Description

Provides protection of equipment from damaging line-to-ground faults currents. De-energizes the circuit for all ungrounded conductors of the circuit.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name GFCI Circuit Breaker Type BL
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120 V
Terminal Connection Bolt-On, Stud Trip Range Thermal Magnetic
Actuator Switch Position Knob Auxiliary Contacts N/A
Frame N/A Trip Type Thermal Magnetic
Dimensions 12.7 in L x 7.6 in W x 9.8 in H Standards UL 489
Application Electrical Distribution UPC 783643266100

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok