SIEMENS CANADA BE230 30Amp 2-Pole 120/240VAC 30mA Type BLE Bolt-On Ground Fault Equipment Protection Circuit Breaker
Description
Provides protection of equipment from damaging line-to-ground faults currents. De-energizes the circuit for all ungrounded conductors of the circuit.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Type | BL | Number of Poles | 2 |
Interrupt Rating | 10 AIC | Voltage Rating | 120/240 V |
Trip Range | Thermal Magnetic | Actuator | N/A |
Auxiliary Contacts | N/A | Frame | N/A |
Trip Type | N/A | Standards | UL/CSA |
Application | Electrical Distribution | UPC | 783643274129 |
Packages
1 - UNIT - 1 |