siebf115a

SIEMENS BF115A Siemens GFCI Circuit Breaker BLF 15 A, 1 P, Stud

In Stock
Price $196.34 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:bf115a

Description

Molded case circuit bolt-on GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed BLE BLF=10KA and BLEH BLHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.

Specifications

Brand Name Siemens Sub Brand Siemens
Item Name GFCI Circuit Breaker Type BLF
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 15 A Voltage Rating 120 V
Terminal Connection Stud Mounting Type Panelboard
Actuator Switch Position Knob Standards UL/CSA
Application For Circuit Protection UPC 887621215248

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok