siebf130ah

Siemens GFCI Circuit Breaker Type BLHF 30 A, 1 P, Lug

Availablefor Backorder
Price $610.22 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BF130AH

Description

Siemens GFCI circuit breakers are UL Listed and CSA Certified as Class A devices. Current imbalances of 4-6 milliamps or more between load conductors will cause the ground fault sensor to trip the circuit breaker. These circuit breakers offer the new Self Test Lockout feature as required by UL 943. UL suggests GFCI devices be tested every 30 days after installation to ensure they are properly working. Testing GFCIs on a monthly basis is a good idea that is sometimes forgotten. The Self Test and Lockout feature enables the GFCI to automatically and continuously test itself to ensure that it is working properly. If it is detected that the device has been compromised, the device trips itself and locks out the homeowner from resetting the device, reducing the possibility of the homeowner incorrectly assuming that the device was tripped to prevent a ground fault.

Specifications

Brand Name Siemens Sub Brand Siemens
Item Name GFCI Circuit Breaker Type Type BLHF
Number of Poles 1 Interrupt Rating 22 kA
Amperage Rating 30 A Voltage Rating 120 VAC
Terminal Connection Lug Mounting Type Bolt-On
Phase 1 Conductor Size 12-8 AWG Aluminum, 14-10 AWG Copper
Frame 125A/BL Trip Type Thermal Magnetic
Dimensions 3.56 in L x 1 in W x 3 in D Standards UL Listed, CSA Certified, HACR Rated, NOM Certified
Application For Circuit Protection UPC 887621215354

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok