SIEMENS CANADA BF230 30Amp 2-Pole 120V/240V Type BLF Bolt-On Molded Case Circuit Breaker
Description
Provides Class A (5mA) ground fault protection. Intended for personnel protection. De-energizes the circuit for all ungrounded conductors of the circuit.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | Molded Case Circuit Breaker | Type | BLF |
Number of Poles | 2 | Interrupt Rating | 10 kAIC |
Amperage Rating | 30 A | Voltage Rating | 120/240 V |
Terminal Connection | Bolt-On | Mounting Type | Panelboard |
Trip Range | Thermal Magnetic | Frequency Rating | 50/60 Hz |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 2 in L x 4 in W x 6 in H | Standards | UL 943 |
Application | For Electrical Distribution | UPC | 783643274006 |
Packages
1 - UNIT - 1 |