SIEMENS CANADA BF230A 30Amp 2-Pole 120V/240V 10kA Type BLF Bolt-On Molded Case Circuit Breaker
Description
Sentron series type-BLF circuit breaker. Complete with GFI protection, ground fault circuit interrupter. It features bolt-on, panelboard mounted, (LI) Long-Time and instantaneous trip functions and load side lug terminals, thermal magnetic molded case circuit breakers.
Specifications
Brand Name | Siemens | Sub Brand | Siemens |
Type | Panelboard Mounting 240V GFCI Circuit Breakers | Number of Poles | 2 Pole |
Amperage Rating | 30 | Voltage Rating | 120/240 V |
Standards | UL/CSA | Application | Circuit Protection |
UPC | 887621215415 |
Packages
1 - UNIT - 1 |