siebf240

SIEMENS CANADA BF240 40Amp 120V/240V Bolt-On 2-Pole Siemens GFCI, Ground Fault Protection 5mA, 125A/BL Panelboards

In Stock
Price $353.70 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BF240

Description

Molded case circuit bolt-on GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed BLE & BLF=10KA and BLEH & BLHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.

Specifications

Brand Name Siemens Sub Brand N/A
Type BLF/GFCL Number of Poles 2 Pole
Interrupt Rating 10 AIC Voltage Rating 120/240 V
Trip Range Thermal Magnetic Actuator N/A
Auxiliary Contacts N/A Frame N/A
Trip Type N/A Standards UL943
Application Electrical Distribution UPC 783643274013

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok