Abbotsford
sieq120dfcsa

SIEMENS CANADA Q120DFCSA 20Amp 1-Pole 120V 10kAIC Plug-in Type QFGA2 Dual Function AFCI/GFCI Circuit Breaker , CSA

Price $141.68 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:Q120DFCSA

Description

Type QFGA2 Molded Case Circuit Breaker, 1 Pole, 120V, 20A, 10kA, Plug-in, 1 Inch per Pole, Dual Function AFCI/GFCI

Specifications

Brand Name Siemens Item Name Dual Function AFCI/GFCI Circuit Breaker
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120 V
Mounting Type Plug-In UPC 804766707452

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok