SIEMENS CANADA QE260 60Amp 2-Pole 240V Type QE Series Plug-In Circuit Breaker
Description
Ground fault equipment protection 30 mA. Provides protection of equipment from damaging line-to-ground faults currents. De-energizes the circuit for all ungrounded conductors of the circuit. 10000 A interrupt rating.
Specifications
Brand Name | Siemens | Sub Brand | N/A |
Item Name | GFCI Circuit Breaker | Type | Type QE |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 60 A | Voltage Rating | 120/240 VAC |
Terminal Connection | Plug-in | Trip Range | 30 mA |
Phase | 1 | Conductor Size | 8-6AWG(CU)/8-4AWG(AL) |
Actuator | N/A | Auxiliary Contacts | N/A |
Frame | N/A | Trip Type | Thermal Magnetic |
Dimensions | 3 in L x 4 in W x 6 in H | Standards | UL 489 Listed |
Application | Electrical Distribution | UPC | 783643305960 |
Packages
1 - UNIT - 1 |