Abbotsford
sieqf115a

SIEMENS CANADA QF115A 15Amp 1-Pole 120V 10kA Type QPF2 Self-Test GFCI Circuit Breaker

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:QF115A

Description

Sentron series type-BLF circuit breaker. Complete with GFI protection, ground fault circuit interrupter. It features bolt-on, panelboard mounted, (LI) Long-Time and instantaneous trip functions and load side lug terminals, thermal magnetic molded case circuit breakers.

Specifications

Brand Name Siemens Sub Brand SIEMENS
Item Name GFCI Circuit Breaker Type QPF2
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 225 A Voltage Rating 240 VAC
Frequency Rating 50/60 Hz Conductor Size 14-10AWG(CU)/12-8AWG(AL)
Frame 225 A Trip Type Thermal Magnetic
Temperature Rating 40 °C Standards UL 489, CSA C22.2
Application For General use UPC 887621216511

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok