SIEMENS CANADA QF115ACSA 15Amp 1-Pole 120V 10kA Type QPF2 Self-Test GFCI Circuit Breaker, CSA
Description
Type QPF2 Circuit Breaker,1P,120V,15A,10kA,Plug-in,1 Inch per Pole,GFCI 5mA, Class A Protection
Specifications
Brand Name | Siemens | Item Name | GFCI Circuit Breaker |
Type | QPF2 | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 15 A |
Voltage Rating | 120 V | Terminal Connection | Plug-In |
Trip Range | 5 mA | Phase | 1 |
Trip Type | Thermal Magnetic, Long-Time and Instantaneous | Standards | CSA Certified, UL Listed |
Application | For Personnel Protection | UPC | 804766707520 |
Packages
1 - UNIT - 1 |