sieqf120

SIEMENS CANADA QF120 20Amp 120V 10kA 1-Pole Siemens Type Q GFCI Breaker

Not available for order
Price $101.88 / EA
Manufacturer:SIEMENS
Manufacturer #:QF120

Description

Molded case circuit plug-in GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed QF=10KA and QHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.

Specifications

Brand Name Siemens Sub Brand Loadcentres/Breakers
Type QPF Number of Poles 1
Interrupt Rating 10 AIC Amperage Rating 20 A
Voltage Rating 120 V Trip Range Thermal Magnetic
Standards UL943 Application ElectricalDistribution
UPC 783643148581

Packages

1 - UNIT - 1 30 - UNIT - 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok