Abbotsford
sieqf120a

SIEMENS CANADA QF120A 20Amp 120V 10kA 1-Pole Type QPF2 GFCI Breaker

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:QF120A

Description

Ground Fault Circuit Interrupters (QFA), Full Module (1" per pole) Class A (5mA) Sensitivity Provides Class A (5mA) ground fault protection. Intended for personnel protection. Includes Self Test as an added safety feature.

Specifications

Brand Name Siemens Sub Brand SIEMENS
Item Name GFCI Circuit Breaker Type QPF2
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 240 VAC
Terminal Connection Line and Load Aluminum/Copper Lugs Frequency Rating 50/60 Hz
Conductor Size 14-10AWG(CU)/12-8AWG(AL) Frame 225 A
Trip Type Thermal Magnetic Temperature Rating 40 °C
Dimensions 7 in L x 5 in W x 5 in H Standards UL 489, CSA C22.2
Application For General use UPC 887621216559

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok