Abbotsford
sieqf120acsa

SIEMENS CANADA QF120ACSA 20Amp 120V 10kA 1-Pole Type QPF2 GFCI Circuit Breaker, CSA

Price $176.58 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:QF120ACSA

Description

Type QPF2 Circuit Breaker,1P,120V,20A,10kA,Plug-in,1 Inch per Pole,GFCI 5mA, Class A Protection

Specifications

Brand Name Siemens Item Name GFCI Circuit Breaker
Type QPF2 Number of Poles 1
Interrupt Rating 10 kA at 120 V Amperage Rating 20 A
Voltage Rating 120 V Mounting Type Plug-In
Application For Protecting Areas of Home, Such as the Kitchen, Bathroom or Laundry, where Electrical Appliances or Products May Come into Contact with Water UPC 804766707537

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok