SIEMENS CANADA QF120ACSA 20Amp 120V 10kA 1-Pole Type QPF2 GFCI Circuit Breaker, CSA
Description
Type QPF2 Circuit Breaker,1P,120V,20A,10kA,Plug-in,1 Inch per Pole,GFCI 5mA, Class A Protection
Specifications
Brand Name | Siemens | Item Name | GFCI Circuit Breaker |
Type | QPF2 | Number of Poles | 1 |
Interrupt Rating | 10 kA at 120 V | Amperage Rating | 20 A |
Voltage Rating | 120 V | Mounting Type | Plug-In |
Application | For Protecting Areas of Home, Such as the Kitchen, Bathroom or Laundry, where Electrical Appliances or Products May Come into Contact with Water | UPC | 804766707537 |
Packages
1 - UNIT - 1 |