Abbotsford
sieqf130acsa

SIEMENS CANADA QF130ACSA 30Amp 1-Pole 120V 10kA Type QPF2 GFCI Circuit Breaker, CSA

Price $306.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:QF130ACSA

Description

Type QPF2 Circuit Breaker,1P,120V,30A,10kA,Plug-in,1 Inch per Pole, GFCI 5mA, Class A Protection

Specifications

Brand Name Siemens Item Name GFCI Circuit Breaker
Type QPF2 Number of Poles 1
Interrupt Rating 10 kA Amperage Rating 30 A
Voltage Rating 120 V Terminal Connection Plug-In
Mounting Type Plug-On Trip Range 5 mA
Application For Personnel Protection UPC 804766707544

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok