Abbotsford
sieqf215acsa

SIEMENS CANADA QF215ACSA 15Amp 2-Pole 10kA Type QPF Self-Test GFI Plug-In Breaker, CSA

Price $335.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:QF215ACSA

Description

Type QPF Molded Case Circuit Breaker, 2P,120/240V,15A,10kA,Plug-in,1 Inch per Pole, GFCI 5mA, Class A Protection

Specifications

Brand Name Siemens Item Name GFCI Circuit Breaker
Type QPF Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 15 A
Voltage Rating 120/240 V Terminal Connection Plug-In
Mounting Type Plug-On Trip Range 5 mA
Phase 1 Conductor Size 14-10 AWG Copper, 12-8 AWG Aluminum
Trip Type Thermal Magnetic, Long-Time and Instantaneous Dimensions 3 in L x 2 in W x 4.41 in H
Standards CSA Certified, UL Listed Application For Personnel Protection
UPC 804766707469

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok