Abbotsford
sieqf220acsa

SIEMENS CANADA QF220ACSA 20Amp 2-Pole 120/240V 10kA Type QPF GFCI Breaker, CSA

Price $354.78 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:QF220ACSA

Description

Type QPF Circuit Breaker, 2P,120/240V,20A,10kA,Plug-in,1 Inch per Pole, GFCI 5mA, Class A Protection

Specifications

Brand Name Siemens Item Name GFCI Circuit Breaker
Type QPF Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 20 A
Voltage Rating 120/240 V Terminal Connection Plug-In
Mounting Type Plug-On Trip Range 5 mA
Phase 1 Conductor Size 14-10 AWG Copper, 12-8 AWG Aluminum
Trip Type Thermal Magnetic, Long-Time and Instantaneous Dimensions 3 in L x 2 in W x 4.41 in H
Standards CSA Certified, UL Listed Application For Personnel Protection
UPC 804766707476

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok