Abbotsford
sieqf250acsa

SIEMENS CANADA QF250ACSA 50Amp 2-Pole 120V/240V 10kA Type QPF Plug-In GFCI Circuit Breaker, CSA

Price $217.96 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:QF250ACSA

Description

Type QPF Molded Case Circuit Breaker, 2P,120/240V,50A,10kA,Plug-in,1 Inch per Pole, GFCI 5mA, Class A Protection

Specifications

Brand Name Siemens Item Name Molded Case Ground Fault Circuit Breaker
Type Type QPF Series ITE
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 50 A Voltage Rating 120/240 V
Mounting Type Plug-In Trip Type Class A, Ground Fault
Standards CSA Certified UPC 804766707506

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok