SIEMENS CANADA QF250ACSA 50Amp 2-Pole 120V/240V 10kA Type QPF Plug-In GFCI Circuit Breaker, CSA
Description
Type QPF Molded Case Circuit Breaker, 2P,120/240V,50A,10kA,Plug-in,1 Inch per Pole, GFCI 5mA, Class A Protection
Specifications
Brand Name | Siemens | Item Name | Molded Case Ground Fault Circuit Breaker |
Type | Type QPF | Series | ITE |
Number of Poles | 2 | Interrupt Rating | 10 kA |
Amperage Rating | 50 A | Voltage Rating | 120/240 V |
Mounting Type | Plug-In | Trip Type | Class A, Ground Fault |
Standards | CSA Certified | UPC | 804766707506 |
Packages
1 - UNIT - 1 |