sieqf260

SIEMENS CANADA QF260 60Amp 120/240V 10kA 2-Pole Siemens Type Q GFCI Breaker

Not available for order
Price $339.20 / EA
Manufacturer:SIEMENS
Manufacturer #:QF260

Description

Molded case circuit plug-in GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed QF=10KA and QHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.

Specifications

Brand Name Siemens Item Name Ground Fault Circuit Breaker
Type QPF Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 60 A
Voltage Rating 120/240 V Terminal Connection Plug-In
Trip Range Thermal Magnetic Frequency Rating 50/60 Hz
Trip Type Thermal Magnetic Dimensions 12.7 in L x 6.9 in W x 7.9 in H
Standards UL 943 Application For Electrical Distribution
UPC 783643273771

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok