Circuit breaker. Ground fault.
Circuit breaker. Ground fault.
Brand Name | Square D | Sub Brand | QO® |
Item Name | Ground Fault Miniature Circuit Breaker | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 20 A |
Voltage Rating | 120 VAC | Terminal Connection | Pressure Plate |
Mounting Type | Plug-in | Phase | 1 |
Frequency Rating | 60 Hz | Conductor Size | 14-8 AWG Copper, 12-8 AWG Aluminum |
NEMA Rating | Type AB1 | Trip Type | Thermal Magnetic |
Temperature Rating | 40 °C | Dimensions | 3/4 in W x 2.91 in D x 4.12 in H |
For Use With | QO Load Centers, NQ and NQOD Panelboards | Standards | UL Listed, CSA Certified, RoHS Compliant |
1 - UNIT - 1 |