SIEMENS CANADA BF120 20Amp 1-Pole 120V 5mA Type BL Bolt-On GFCI Molded Case Circuit Breaker
Description
Molded case circuit bolt-on GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed BLE BLF=10KA and BLEH BLHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.
Specifications
Brand Name | Siemens | Item Name | Ground Fault Circuit Breaker |
Type | BLF/GFCL | Number of Poles | 1 |
Interrupt Rating | 10 kA | Amperage Rating | 20 A |
Voltage Rating | 120 V | Terminal Connection | Bolt-On, Stud |
Trip Range | Thermal Magnetic | Trip Type | Thermal Magnetic |
Dimensions | 3.8 in L x 5.7 in W x 1.8 in H | Standards | UL 943 |
Application | For Electrical Distribution | UPC | 783643069602 |
Packages
1 - UNIT - 1 |