Abbotsford
siebf115

SIEMENS CANADA BF115 15Amp 1-Pole 120V 10kA Type BLF Bolt-On GFCI Molded Case Circuit Breaker

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:BF115

Description

Molded case circuit bolt-on GFCI breakers for panelboard mounting with insta-wire is an ground fault the equipment at 30 mA or person at 5mA trigging. Available in 4 types of tripping speed BLE BLF=10KA and BLEH BLHF=22KA came on 1 pole 120vac, 2 poles 120/240vac versions.

Specifications

Brand Name Siemens Item Name Molded Case Circuit Breaker
Type BLF Number of Poles 1
Interrupt Rating 10 AIC Amperage Rating 15 A
Voltage Rating 120 V Terminal Connection Bolt-On
Trip Range Thermal Magnetic Actuator Switch Position Knob
Trip Type Thermal Magnetic Dimensions 5 in L x 4 in W x 1 in H
Standards UL 943 Application For Electrical Distribution
UPC 783643069589

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok