paspt2097hgla

PASS & SEYMOUR PT2097HGLA 20Amp 125V PlugTail® Hospital-Grade Self-Test GFCI Receptacle, Light Almond

Availablefor Backorder
Price $63.72 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:pt2097hgla

Description

The fastest-installing GFCI ever now conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock™ Protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected. FEATURES AND BENEFITS: • Faster, more reliable installation. • No exposed terminals create a finger-safe application before, during, and after installation. • Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections to PlugTail® Connector. • GFCI works with existing 3-wire PlugTail Connectors creating a non-feed-thru application for facility owners. • Conducts an automatic test every three seconds, ensuring it's always ready to protect. If the device fails the test, the indicator light flashes to signal that the GFCI should be replaced. It also has our proven SafeLock protection feature: if critical components are damaged and protection is lost, power to the receptacle is disconnected. • Thinner than competitors' GFCI Receptacles: leaves more room for wires in the box. • Auto-Ground clip assures a positive ground to metal box. • Meets 2015 UL requirements. • Exceeds UL 943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles. • FSUL Listed (Federal Specification WC596). • Trip indicator light (red LED). • 10kA short circuit rating. • Mounting screws are shipped captive in the device and wall plate for easier installation. • High-impact-resistant thermoplastic construction. • Zinc-plated steel mounting strap. • Button colors match the device face. • Dual-direction test and reset buttons. • Class A rated GFCI. • Supplied with matching TP wall plate. • Tri-drive screws. • Supply Voltage: 125VAC, 60 Hz • Supply Voltage Range: 102-132 VAC • Trip Threshold: 5 +/- 1 mA • Trip Time: 0.025 sec., nominal per UL Standard

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Type PLUGTAIL® Hospital Grade Tamper-Resistant 20A Self-Test GFCI Receptacle Number of Poles 2
Interrupt Rating 4 to 6 mA Amperage Rating 20 A
Voltage Rating 125 V Trip Range 4 to 6 mA
Frequency Rating 60 Hz Actuator Control Circuit
Trip Type .025 Second Nominal Environmental Conditions 95 PCT
Standards cULus, UL Listed, FSUL Application Commercial/Residential
UPC 785007047776

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok