Abbotsford
gedtmqrhl21100

ABB TMQRHL21100 2 Pole 100Amp 120/208VAC GE Distribution Breaker Stack

Price $262.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TMQRHL21100

Description

Tenant breaker for 125 A stacks, 2-pole. 22 kAIC at 208V rating.

Specifications

Brand Name GE Item Name Tenant Circuit Breaker
Type TMQ Number of Poles 2
Interrupt Rating 22 kA Amperage Rating 100 A
Voltage Rating 208 V For Use With 125 A Stacks

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok