Abbotsford
gedteb132100

ABB TEB132100 100Amp 600Vac 3-Pole General Electric E-150 Thermal Magnetic Circuit Breaker

Price $1,340.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TEB132100

Description

Molded case circuit breaker. E150 frame type. 100 A, 600VAC. 3-poles. LI trip function.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Type TEB Core E Low Tier Number of Poles 3
Interrupt Rating 10 kA Amperage Rating 100 A
Voltage Rating 240 V Terminal Connection Load Lug
Frame E150 Trip Type Thermal Magnetic
Temperature Rating 75 °C Dimensions 4-1/8 in W x 3-3/8 in D x 6-5/16 in H
Standards cUL File No. E-11592, UL Listed Application Reverse Feed Applications
UPC 783164069020

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok