Abbotsford
gedteb132100wl

ABB TEB132100WL 3 Pole 10kAIC 100Amp 240VAC GE Distribution Molded Case Circuit Breaker

Price $1,209.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TEB132100WL

Description

E150 Thermal magnetic moulded case/industrial circuit breaker. 100 A, 3-pole. 240 VAC system voltage. Non-interchangeable trip style. E150 frame type. LI trip function. Standard continuous current rated. Suitable for reverse feed. TC041 and TCAL15 copper/aluminium line and load lug. Fixed instantaneous and long time. HACR special marking.

Specifications

Brand Name GE Item Name Molded Case Circuit Breaker
Type TEB Core E Low Tier Number of Poles 3
Interrupt Rating 10 kA Amperage Rating 100 A
Voltage Rating 240 VAC Terminal Connection Line/Load Lug
Frame E150 Trip Type Thermal Magnetic
Temperature Rating 75 °C Dimensions 4-1/8 in W x 3-3/8 in D x 6-5/16 in H
Standards cUL File No. E-11592, UL Listed Application Reverse Feed Applications
UPC 783164069037

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok