hydct4wsbc

CIRCA METALS CT4-WS-BC 400Amp 120/240V 1-Phase 5-Jaw CT4 Series All in One Transformer Rated Meter Socket

In Stock
Price $5,941.38 / EA
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:CT4-WS-BC

Description

PRODUCT FEATURES:- Load and line side terminations: tunnel type connectors, dual rated for 1 x 600 kcmil or 2 x 250 kcmil- 1067mm(42 in.) H x 660mm(26 in.) W x 216mm (8- 1/2 in.) D, heavy gauge galvanized steel. Powder coated grey finish. Weight each: lb./ kg- One 2 , 2-1/2 , 3, 3-1/2, 4 in., bottom Knockout for line entry and two knockouts for load exit, one 2,2-1/2,3, 3-1/2, 4 in, and one 2, 2-1/2, 3 in.- Weatherproof Type 3R enclosure, underground only- 5 Jaw meter socket- Provision for test switch (test switch supplied by BC Hydro)- Provision for current transformer (transformer supplied by BC Hydro)- A secondary circuit wiring not included (secondary circuit wired by BC Hydro)- Provided with a Siemens 400 A 240V 65KA breaker as disconnect means on the line side of metering

Specifications

Brand Name Hydel Item Name Circuit Breaker
Type Maintenance, Underground Amperage Rating 400 A
Voltage Rating 120/240 V Phase 1
Number of Poles 1 Application For Metering Equipment

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok