hydct4wsohbc

CIRCA METALS CT4-WSOH-BC 400Amp 120/240V 1-Phase 5-Jaw CTS Series Overhead Service Meter Socket and Breaker

In Stock
Price $5,644.32 / EA
Qty EA
Manufacturer:CIRCA METALS
Manufacturer #:ct4-wsoh-bc

Description

All in one transformer rated. Combination meter socket and siemens 400 A 240 V 65 KA breaker. CSA enclosure 3R. Load and line side terminations tunnel type connectors, dual rated for 1 x 600 KCMIL or 2 x 250 KCMIL. Provision for test switch (supplied by hydro). Provision for current transformer (supplied by hydro). Secondary circuit wiring not included.

Specifications

Brand Name Hydel Item Name Circuit Breaker
Type Maintenance, Overhead Amperage Rating 400 A
Voltage Rating 120/240 V Phase 1
Number of Poles 1 Application For Metering Equipment

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok