sieeq9677

SIEMENS CANADA EQ9677 125Amp 240V 2-Poles Siemens Maintenance Replacement Breaker

Availablefor Backorder
Price $328.57 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:eq9677

Description

Replacement main plug-in breakers for SEQ Loadcentres.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Circuit Breaker Type EQ
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 125 A Terminal Connection Plug-In
Mounting Type Surface Trip Range Thermal Magnetic
Actuator N/A Auxiliary Contacts N/A
Frame N/A Trip Type Thermal Magnetic
Dimensions 3 in L x 2 in W x 3 in H Standards UL 489 A
Application Electrical Distribution UPC 783643255401

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok