Abbotsford
sieeq9683

SIEMENS CANADA EQ9683 150Amp 240V 2-Pole Siemens Circuit Breaker, Maintenance for SEQ Panel, Bulk Pack

Price $662.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:EQ9683

Description

Loadcenters are classified into 4 types EQL (1 phase main lug distribution no main), SEQ (1 phase with main breaker), EQ4 (3 phase with main breaker) and EQD(generator suuply) consists of the enclosure, the interior and the trim. Available in version 120/240vac 60/200A-40/80 circuits or 120/208vac 100/225A-12/42 circuits all type eemac 1 interior or 3R outdoor. Made of cold rolled gauge steel finished with gray paint, they are certified listed CSA.

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Main Circuit Breaker Type EQ
Series EQ Number of Poles 2
Interrupt Rating 10 kA Amperage Rating 150 A
Terminal Connection Plug-in Mounting Type Surface
Trip Range Thermal Magnetic Actuator N/A
Auxiliary Contacts N/A Frame N/A
Trip Type Thermal Magnetic Dimensions 4 in L x 3 in W x 2 in H
Standards UL 489 Application For Electrical Distribution
UPC 783643255456

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok