gedthms33

ABB THMS33 100Amp General Electric Heavy Duty (QMR) Switch

Availablefor Backorder
Price $1,171.45 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:THMS33

Description

QMR Heavy duty disconnect switch. 100 A rating. 1700 A at 600 VAC, 3-phase interrupting rating symmetrical. QMR and QMW switches (30 to 200 A), fuse and no-fuse kits are UL recognized components, file E-36152. 30 to 200 A fusible switches are UL recognized for use on circuits capable of delivering not more than 200000 RMS symmetrical at 240 or 600 VAC when fused with Class R rated size fuses. Suitable for use with Type STDA flange handles and variable depth operating mechanisms.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Type Disconnect & Safety Switches Application Electrical distribution and Control
UPC 783164011241

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok