Abbotsford
sieid425

SIEMENS CANADA ID425 400A 240V 3-Poles 3-Fuse Fusible Industrial Duty Switch

Price $3,460.93 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:ID425

Description

ID Safety Switches. Rugged construction comes from the flip of a switch. No matter what your requirements are for safety switches we have the solution. Siemens safety switches range from light service entrance use to heavy industrial applications. The rigid construction offers the most reliable service in order to minimize your downtime and increase your profits. Features: Provision for cover pad locking • Authorized personnel only allowed to open switch Large gutter space • Easy cable termination Auxiliary contacts • Mounting bracket installed for easy field installation of auxiliary contacts Door interlock • Prevents door from opening in 'ON' position Quick Make / Quick Break handle mechanism • Smooth, fast arc breaks Industrial duty handle mechanism • Optimum performance under rigorous conditions Multiple pad locking provision on handle • Additional safety for the service technician

Specifications

Brand Name Siemens Item Name Disconnect Safety Switch
Type Industrial Duty, Enclosed, Fusible, Single Throw Voltage Rating 240 V
Amperage Rating 400 A Fuse Type A2/A3
Interrupt Rating 10 kA Number of Poles 3
Connection Type Screw Terminal Housing Material Steel
Mounting Type 2 or 3 Point Hole NEMA Rating NEMA 1
Standards CSA C22.2 No. 4 Application For Indoor use
UPC 662862085597

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok