gedads36200jdfp

ABB ADS36200JDFP 200Amp 3 Pole 60V General Electric Double J with Fill Plate Switch

Available for Backorder
Price $7,534.72 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:ads36200jdfp

Description

Switch module for Spectra series panelboards, 3-pole. 600 V voltage. 200 A switch current. Double branch-2 switches mounting arrangement. Fuse type-J.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Type Switch Application Electrical distribution and Control
UPC 783164253672

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok