gedtg3221r

ABB TG3221R 30Amp 240V 2 Pole Spec-Setter™ Safety Switch, NEMA 3R

Availablefor Backorder
Price $270.11 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:tg3221r

Description

General duty fusible switch. 30 A, 240 VAC, 2-pole. 3-wire system. NEMA type-3R (outdoor) enclosure. 14 to 8 KCMIL (copper) and 12 to 8 KCMIL (aluminium) wire range. 1 or 3 HP at 240 VAC (1 or 3-phase) NEC standard. 3 or 7 HP at 240 VAC (1 or 3-phase) time delay. 5 HP at 250/600 VDC. Designed for residential and light commercial applications where duty is not severe. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type GD. Quick-make, quick-break mechanism (30 to 200 A). 60/75°C conductor rating.

Specifications

Brand Name GE Sub Brand GE Industrial Solution
Standards Yes Application Electrical distribution and Control
UPC 783164008487

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok