SIEMENS CANADA GFC224N 200Amp 240V 2-Pole 2-Fuse General Duty Safety Switch
Description
Siemens Low Voltage Circuit Protection General Duty Safety Switches. Type: ENCLOSED, SAFETY SWITCH Std: CSA V. Rating: 240V A. Rating: 200A Wattage: 3W No. Of Poles: 2P F. Rating: 60Hz Action: SINGLE THROW Material: STEEL Enclosure: TYPE 1. 2-3 point mounting holes. O. Cycles: 8000 O. Temperature: (-20F-120F) AMBIENT TEMPERATURE Environmental Conditions: INDOOR.
Specifications
Brand Name | Siemens | Sub Brand | SAFETY SWITCH |
Item Name | Safety Switch | Type | Fusible |
Voltage Rating | 240 V | Amperage Rating | 200 A |
Number of Poles | 2 | Number of Wires | 3 |
Operating Cycles | 8000 | Frequency Rating | 60 Hz |
Mounting Type | 2 or 3 Point Hole | Temperature Rating | -20 to 120 °F Ambient |
Standards | CSA Certified | Application | Electrical Distribution |
UPC | 783643220973 |
Packages
1 - UNIT - 1 |