siemcs620r

SIEMENS MCS620R MCS, Right Hand, Non-Fusible Disconnect Safety Switch 200 A, 600 VAC, 3 P, NEMA 1, 3, 3R, 12

In Stock
Price $1,056.87 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:mcs620r

Description

Type-MCS Switch.

Specifications

Brand Name Siemens Item Name Disconnect Safety Switch
Type MCS, Right Hand, Non-Fusible Voltage Rating 600 VAC
Amperage Rating 200 A Number of Poles 3
Mounting Type Flange NEMA Rating NEMA 1, 3, 3R, 12
Standards UL 98 Listed, CSA Certified Application Industrial, Construction
UPC 783643011465

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok